Shop All Safety Cans
Eagle Mfg
1 gal Blue Galvanized Steel Type I Safety Can Kerosene
Mfr # UI10FSB
Zoro # G4828205
product price: $70.42
/ea
$70.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Blue
- Capacity 1 gal
- Can Capacity 1 gal
- Can Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI10FSB
- Zoro # G4828205
- UPC # 048441221356
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 9 in |
Height | 8 in |
Outside Dia. | 9 in |
Hose Outside Dia. | 7/8 in |
Overall Height | 8 in |
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 1 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 in, Overall Height 8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes F 15 Funnel, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (2RMV3)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- EAGLE MFG Silver Steel Flexible Spout (FD25)
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- Eagle Mfg Safety Cans