Shop All Safety Cabinet Accessories
Eagle
Key Set, 7 in H, 5 in W
Mfr # 25998
Zoro # G502670494
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Material Brass
- Depth 4 in
- For Use With Lock No. CH545
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 25998
- Zoro # G502670494
- UPC # 697841076174
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 5 in |
Depth | 4 in |
Height | 7 in |
Dimensions (WxD) - Hardware | 5 in x 4 in |
Dimensions (WxDxH) - Hardware | 5 in x 4 in x 7 in |
Details
Item | Replacement Keys |
Material | Brass |
For Use With | Lock No. CH545 |
Includes | (2) Keys |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | CH545 |
For Use With Cabinet/Locker Type | Eagle Safety Cabinets |
Accessory Type | Replacement Keys |
For Use With Cabinet/Locker Capacity | All Eagle Cabinets |
Description
Replacement Keys, Accessory Type Replacement Keys, Compatible Mfr. Model Number CH545, Depth 4 in, For Use With Lock No. CH545, For Use With Cabinet/Locker Type Eagle Safety Cabinets, For Use With Product Type Cabinet, Height 7 in, Includes (2) Keys, Material Brass, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/X-Large) (1284FR-OZ-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- EAGLE Safety Cabinet Shelf, 1 1/2 in H (29945)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- ULTRATECH Containment Utility Tray, 17 In. W (1061)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- Eagle Safety Storage