Shop All Secondary Spill Containment
Eagle
IBC CONTAINMENT UNIT WITH POLY PLATFORM, NO DRAIN, BLACK
Mfr # 1683B
Zoro # G200713707
product price: $1,949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Drain Included No
- Load Capacity 400 gal
- Outside Length 67 in
- Color Black
- Outside Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1683B
- Zoro # G200713707
- UPC # 48441004980
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Length | 67 in |
Outside Height | 26 in |
Details
Drain Included | No |
Load Capacity | 400 gal |
Color | Black |
Standards | EPA 40; SPCC Compliance |
Material | High-Density-Polyethylene |
Includes Drain | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- NMC Ghs43, Pk5 (GHS403AP)
- STORM Whistle - Orange (372490)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- ENPAC Steel Stacker, 4 Drum, 55x50x54" (9014-BU)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- Eagle Secondary Spill Containment