Shop All Safety Cabinets
Eagle
Hazmat Safety Cabinet, Yellow
Mfr # HAZ9010X
Zoro # G600711501
product price: $3,300.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Indoor/Outdoor Indoor
- Finish High Gloss Powder
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # HAZ9010X
- Zoro # G600711501
- UPC # 48441692132
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Hazmat | 43 in x 34 in x 65 in |
Inside Length | 30.34" |
Outside Height | 65 in |
Outside Width | 34 in |
Inside Height | 60.5" |
Inside Width | 39.5" |
Outside Length | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Hazmat Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-30-T)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- Eagle Safety Storage