Shop All Wall Shelving
Eagle Group
WS10120-16/3 16 Gauge Stainless Steel 10'' x 120'' Wall Mounted Shelf
Mfr # 575WS1012013
Zoro # G511125428
product price: $1,298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WS1012013
- Zoro # G511125428
- Country of Origin United States
- Category Wall Shelving
Description
This Eagle Group WS10120-16/3 16 gauge stainless steel wall mounted shelf is a convenient storage option for any commercial kitchen offering plenty of room to store canned food small preparation tools spices and items like timers and gloves. The 16 gauge type 304 stainless steel construction gives this shelf excellent durability and corrosion resistance a necessity in any commercial environment. Its polished #4 finish provides a sleek professional appearance.**The shelf comes with a 1 1/2'' roll on the front edge and a 1 1/2'' upturn on the rear and ends. Its 6 die-formed stainless steel mounting brackets are stud-welded to the shelf to ensure a strong hold.**Overall Dimensions:*Length: 120''*Width: 10''*Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 15 (QI004043-15)
- WHITEHAUS Antonio Miro Lrg Iroko Wood Wall Mount Counter Top Unit W/ Integral Dr (AMMT02)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- Eagle Group Wall Shelving