Shop All Wall Shelving
Eagle Group
WS10108-14/3 14 Gauge Stainless Steel 10'' x 108'' Wall Mounted Shelf
Mfr # 575WS101084
Zoro # G611125557
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WS101084
- Zoro # G611125557
- Country of Origin United States
- Category Wall Shelving
Description
This Eagle Group WS10108-14/3 14 gauge stainless steel wall mounted shelf is a convenient storage option for any commercial kitchen offering plenty of room to store canned food small preparation tools spices and items like timers and gloves. The 14 gauge type 304 stainless steel construction gives this shelf excellent durability and corrosion resistance a necessity in any commercial environment. Its polished #4 finish provides a sleek professional appearance.**The shelf comes with a 1 1/2'' roll on the front edge and a 1 1/2'' upturn on the rear and ends. Its 6 die-formed stainless steel mounting brackets are stud-welded to the shelf to ensure a strong hold.**Overall Dimensions:*Length: 108''*Width: 10''*Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 7 compartments, Plastic, 1.13" H x 3-3/4 in W (3449-87)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- ECONOCO Pipeline Add-On 16" Faceout w/Cl, PK2 (PSFO13)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome (2HGE8)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome (2HGE3)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- Eagle Group Wall Shelving