Shop All Work Tables
Eagle Group
Worktable Drawer, 20 W x 20 D x 5 H In
Mfr # 503006
Zoro # G6657287
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Polymer Slides
- Material Stainless Steel
- Assembly Unassembled
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 503006
- Zoro # G6657287
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Height | 5 in |
Overall Width | 20 in |
Details
Item | Drawer |
Color | Gray |
Includes | Polymer Slides |
Material | Stainless Steel |
Assembly | Unassembled |
Standards | NSF Approved |
Accessory Type | Drawer |
Product Type | Drawer |
For Use With | 611383, 611384 |
Overall Load Capacity | 20 lb |
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Gray, For Use With 611383, 611384, Includes Polymer Slides, Material Stainless Steel, Mounting Location Tabletops With Box Marine Edge, Overall Height 5 in, Overall Load Capacity 20 lb, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX43096-G)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 30 Deep (AMG WT-3036)
- Eagle Group Work Tables