Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Silver, Finish: zinc
Mfr # F2QA2-74-2472Z
Zoro # G8067860
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # F2QA2-74-2472Z
- Zoro # G8067860
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | zinc |
Includes | (2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet |
Description
Adjust Shelving,4-Shelf,EB,24"W x 72"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- LAKESIDE Wire Shelving Unit, 24"D x 48"W x 78"H, 5 Shelves, Silver (R244872CC-5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Black Epoxy (WR74-2436BK-5)
- GLOBAL EQUIPMENT Wire Mesh Panel, 5' W x 8'H (603324)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X54", Black Epoxy (WR54-2472BK-5)
- Eagle Group Wire Shelving