Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome
Mfr # S4-74-2472C
Zoro # G8069680
product price: $501.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-74-2472C
- Zoro # G8069680
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx24"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB105IV)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Chrome (2HGK2)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- ZORO SELECT Wire Shelf 60"x36", Chrome (5GTC6)
- Eagle Group Wire Shelving