Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome, Width: 72"
Mfr # S4-63-2472C
Zoro # G8068755
product price: $549.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 63"
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-63-2472C
- Zoro # G8068755
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,63"Hx24"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- WHITMOR STACKABLE SHELF WHT 7""H (6023-3812)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Chrome (2HGK2)
- GLOBAL EQUIPMENT Nexel® Poly-Green® Wire Ledge, 42"W x 4"H (AL442G)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- REGENCY SPACE SOLUTIONS Regency 18'' x 36'' x 60'' NSF Stainless Steel Wire Mobile Shelving Starter Kit with 4 Shelves (460W1836KM54)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- Eagle Group Wire Shelf Units