Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome
Mfr # S4-74-2448C
Zoro # G8069531
product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-74-2448C
- Zoro # G8069531
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx18"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shelf Clip Replacement for Cabinets, 16PK (RP9041)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- ZORO SELECT Wire Shelving, 24"D x 72"W x 74"H, 4 Shelves, Chrome (2HGL4)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"D x 48"W, Chrome (1848C)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Black (32V405)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Black (2KPN4)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- Eagle Group Wire Shelf Units