Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 42"W x 86"H, 5 Shelves, Chrome
Mfr # S5-86-2442C
Zoro # G8071430
product price: $410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 86"
- Number of Shelves 5
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2442C
- Zoro # G8071430
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 24" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx24"Wx42"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- VESTIL BLACK DRUM COVER 55 GALLON (DC-P-55-BK)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37688GREY)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- OLYMPIC 24 in x 30 in Chromate Finished Wire Shelf (J2430C)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Black (2KPN6)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- Eagle Group Wire Shelf Units