Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 36"W x 86"H, 5 Shelves, Gray
Mfr # S5-86-2436V
Zoro # G8071290
product price: $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 86"
- Number of Shelves 5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2436V
- Zoro # G8071290
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 1/8 in H x 9 in W (M824)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Orange (412426)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- Eagle Group Wire Shelf Units