Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc
Mfr # S4-74-2424Z
Zoro # G8069251
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-74-2424Z
- Zoro # G8069251
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx24"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224RED)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Green (IU24420240)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- HANGMAN No Stud Smart Device Shelf - White (SMS-W)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- Eagle Group Wire Shelving