Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 72"W x 86"H, 5 Shelves, Chrome
Mfr # S5-86-2172C
Zoro # G8071351
product price: $532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 86"
- Number of Shelves 5
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2172C
- Zoro # G8071351
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 21" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx21"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in x 36in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1836)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Chrome (166210140)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-1830LD)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Silver (2KPG5)
- Eagle Group Wire Shelving