Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 72"W x 74"H, 4 Shelves, Silver, Depth: 21"
Mfr # S4-74-2172Z
Zoro # G8069288
product price: $415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-74-2172Z
- Zoro # G8069288
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 21" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx21"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK-5)
- Eagle Group Wire Shelving