Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 60"W x 86"H, 5 Shelves, Silver, Width: 60"
Mfr # S5-86-2160S
Zoro # G8071738
product price: $1,695.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,695.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 86"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2160S
- Zoro # G8071738
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 21" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx21"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1 in Pipe Size (17M-6)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelf, 36"D x 72"W, Silver (5GTC8)
- ZORO SELECT Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Chrome (45VX80)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- Eagle Group Wire Shelf Units