Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 60"W x 86"H, 5 Shelves, Silver, Height: 86"
Mfr # S5-86-2160Z
Zoro # G8071065
product price: $469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 86"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2160Z
- Zoro # G8071065
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 21" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx21"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- KNAPE & VOGT Bracket Shelf Twin Titnm 7In (182TI7)
- JR PRODUCTS JR Products 10915 Inside Cam - 2-3/4" (10915)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR9-531BL)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 74"H, 4 Shelves, Chrome (2HGK7)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- Eagle Group Wire Shelf Units