Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 48"W x 86"H, 5 Shelves, Silver, Width: 48"
Mfr # S5-86-2148S
Zoro # G8071808
product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 86"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2148S
- Zoro # G8071808
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 21" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx21"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook Assortments (6YE28)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 63"H, 4 Shelves, Chrome (2HGJ6)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Silver (2KPA1)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- TECHNIBILT SHELVING SYSTEMS ME Unit, w/Casters, 4-Shelf, 24x48x69 (ME456CH)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X86", Proform, Green Epoxy (WR86-2448P)
- Eagle Group Wire Shelf Units