Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 42"W x 74"H, 4 Shelves, Silver, Depth: 21"
Mfr # S4-74-2142S
Zoro # G8069945
product price: $1,177.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-74-2142S
- Zoro # G8069945
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 21" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx21"Wx42"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD)
- CLOSETMAID Closetmaid 102100 2 ft. x 12 in. Prepack Wire Shelf Kit; White (481952)
- GLOBAL EQUIPMENT Nexel AR60 Wire Rack Accessory Reel Holder (124226A)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 85"H, 4 Shelves, Silver (2KPG4)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 14D X 74H (14607EP)
- Eagle Group Wire Shelf Units