Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 36"W x 86"H, 5 Shelves, Gray
Mfr # S5-86-2136V
Zoro # G8071458
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 86"
- Number of Shelves 5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-2136V
- Zoro # G8071458
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 21" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-3MG)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- CLOSETMAID Wire Shelf, 80 lb, 1Level, 12 in L, 96 in W, Steel, White (1078)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- TECHNIBILT SHELVING SYSTEMS Starter Unit, 4 Shelv, Blk Fnsh, 36x36x78 (BCR367S)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- Eagle Group Wire Shelving