Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 21"D x 30"W x 63"H, 4 Shelves, Silver, Height: 63"
Mfr # S4-63-2130S
Zoro # G8069096
product price: $1,015.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 21"
- Height 63"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-63-2130S
- Zoro # G8069096
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 21" |
Height | 63" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,63"Hx21"Wx30"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 8 in H, 16 in L, Black (QUS255BR)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS92080CO)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- NEXEL 4 Tier Wire Shelving Add-On Unit, Stainless Steel, 48W x 30D x 74H (A30487S)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- Eagle Group Wire Shelving