Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 72"W x 86"H, 5 Shelves, Silver, Height: 86"
Mfr # S5-86-1872Z
Zoro # G8071038
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-1872Z
- Zoro # G8071038
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-PB-95)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (PB1416-7 Clear)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- METRO Wire Shelf, 18"D x 36"W x 1-1/8"H, Chrome (1836NC-5)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- CLOSETMAID Closetmaid 102100 2 ft. x 12 in. Prepack Wire Shelf Kit; White (481952)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X54", Black Epoxy (WR54-2436BK)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- Eagle Group Wire Shelf Units