Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 72"W x 86"H, 5 Shelves, Gray
Mfr # S5-86-1872V
Zoro # G8071485
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-1872V
- Zoro # G8071485
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- WINCO Aluminum Bucket Opener (POA-8)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Yellow (QUS255YL)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- CLOSETMAID Wire Shelf, 80 lb, 1Level, 12 in L, 96 in W, Steel, White (1078)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 74"H, 4 Shelves, Chrome (2KNZ8)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- Eagle Group Wire Shelving