Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 60"W x 86"H, 5 Shelves, Silver, Width: 60"
Mfr # S5-86-1860S
Zoro # G8071467
product price: $1,702.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,702.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-1860S
- Zoro # G8071467
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS230CL)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 48W x 24D x 86H (24488B)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- Eagle Group Wire Shelving