Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 42"W x 86"H, 5 Shelves, Chrome
Mfr # S5-86-1842C
Zoro # G8071257
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-1842C
- Zoro # G8071257
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx42"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X74", Proform, Green Epoxy (WR74-2460P)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- Eagle Group Wire Shelving