Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 42"W x 63"H, 4 Shelves, Silver, Height: 63"
Mfr # S4-63-1842S
Zoro # G8069148
product price: $1,046.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 63"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S4-63-1842S
- Zoro # G8069148
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 18" |
Height | 63" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,63"Hx18"Wx42"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR7-532BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-2472C)
- CROMO Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit (CR1679675)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- Eagle Group Wire Shelving