Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 36"W x 86"H, 5 Shelves, Gray
Mfr # S5-86-1836V
Zoro # G8071476
product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 86"
- Number of Shelves 5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-86-1836V
- Zoro # G8071476
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 86" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Gray |
Finish | Epoxy |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, 90 lb., Gray, PK2 (ALGBRD16X32STLS300)
- KRUEGER Therma Level Gauge, Tank 44", 2"NPT (H-2-44-S1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 5/8 in L, 3 in W, 3 in H, 50 PK (DSB107/108/114)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106IV)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Silver (2KPF5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 48W x 21D x 74H (21487G)
- Eagle Group Wire Shelving