Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Silver, Depth: 18"
Mfr # F2QA2-74-1836S
Zoro # G8068271
product price: $1,060.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # F2QA2-74-1836S
- Zoro # G8068271
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | Stainless steel |
Includes | (2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet |
Description
Adjust Shelving,4-Shelf,SS,18"W x 36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516SN)
- AZAR DISPLAYS Acrylic Headband Counter Display 24.25 x 6.5 (900034)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- QUANTUM STORAGE SYSTEMS Quantum Storage HB24C Wire Shelving Hang Rail - 24 in. - Chrome (HB24C)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Black (2KPN7)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- TECHNIBILT SHELVING SYSTEMS ME Unit, w/Casters, 4-Shelf, 24x48x69 (ME456CH)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- Eagle Group Wire Shelf Units