Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome
Mfr # F2QA2-74-1836C
Zoro # G8067641
product price: $324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Number of Shelves 4
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # F2QA2-74-1836C
- Zoro # G8067641
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet |
Description
Adjust Shelving,4-Shelf,CRM,18"W x 36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- ALERA Alera SW504824BL Industrial Wire Shelving Starter Kit 4 Shelves 48w x 24d x 72h Black (SW504824BL)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (32V420)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- Eagle Group Wire Shelf Units