Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 24"W x 74"H, 5 Shelves, Silver, Depth: 18"
Mfr # S5-74-1824S
Zoro # G8070749
product price: $987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # S5-74-1824S
- Zoro # G8070749
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Color | Silver |
Finish | Stainless steel |
Includes | (4) Posts; (5) Shelves |
Description
Adjust Shelving,5-Shelf,74"Hx18"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Kneewall Connector, 7 ga, 3-1/2 in L x 3 in W, Steel (RCKW3-R10)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- LOWELL Plexi Security Panel 2U (SSC-2P)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- EAGLE GROUP Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc (S4-74-1824Z)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- NEXEL Wire Shelving, Black Epoxy, 42W X 24D X 63H (24426B)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome (45VY43)
- Eagle Group Wire Shelving