Shop All Wire Shelf Units
Eagle Group
Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Silver, Finish: zinc
Mfr # S4-74-1824Z
Zoro # G8069400
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74"
- Number of Shelves 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # S4-74-1824Z
- Zoro # G8069400
- Country of Origin United States
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Silver |
Finish | zinc |
Includes | (4) Posts; (4) Shelves |
Description
Adjust Shelving,4-Shelf,74"Hx18"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-1842LD)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- Eagle Group Wire Shelf Units