Shop All Wall Shelving
Eagle Group
WCS-90 90'' Stainless Steel Wall Cabinet with Sliding Doors
Mfr # 575WCS90
Zoro # G611125588
product price: $7,786.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$7,786.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCS90
- Zoro # G611125588
- Country of Origin United States
- Category Wall Shelving
Description
Store supplies within reach with the Eagle Group WCS-90 90'' stainless steel wall cabinet with sliding doors. Constructed with 18-gauge type 304 stainless steel for outstanding durability this cabinet resists oxidation corrosion and rust for long-term use. Keep supplies and equipment within reach and maximize floor area in your commercial kitchen cleanroom laboratory or office.**Four sliding double-panel doors keep contents concealed without taking up extra workspace and eliminate the possibility of accidents that can occur with a door left ajar. The doors can also conveniently be removed for cleaning. This cabinet's ends back and bottom are folded and spot-welded together in addition to featuring safety edges for comfortable use. Its stationary center shelf offers extra storage and organization while the cabinet's sloped top reduces dust build-up and need for cleaning. The unit's recessed back includes a full-length concealed mounting plate for easy installation.**Maximize space and storage with a wall cabinet from Eagle Group the largest broadline manufacturer of commercial foodservice equipment in America. Furnishing commercial locations is straightforward with Eagle Group's wide range of shelving countertop storage and transport solutions.**Overall Dimensions:*Left to Right: 90''*Front to Back: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- HOME BASICS Home Basics Stackable 30 Pair Metal and Plastic Shoe Rack, Black (ZOR96157)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- AMGOOD 14in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1436)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 6 Deep (AMG WS-0636)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- HILLMAN Hillman Fasteners 230004 24 in. High & Mighty Modern Floating Shelf; White (230004)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- Eagle Group Wall Shelving