Shop All Wall Shelving
Eagle Group
WCH-90 90'' Stainless Steel Wall Cabinet with Hinged Doors
Mfr # 575WCH90
Zoro # G111125620
product price: $8,214.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$8,214.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCH90
- Zoro # G111125620
- Country of Origin United States
- Category Wall Shelving
Description
Store supplies within reach with the Eagle Group WCH-90 90'' stainless steel wall cabinet with hinged doors. Constructed with 18-gauge type 304 stainless steel for outstanding durability this cabinet resists oxidation corrosion and rust for long-term use. Keep supplies and equipment within reach and maximize floor area in your commercial kitchen cleanroom laboratory or office.**Four hinged double-panel doors keep contents concealed for a work environment that is both orderly and pleasing to the eye. The doors can also conveniently be removed for cleaning. This cabinet's ends back and bottom are folded and spot-welded together in addition to featuring safety edges for comfortable use. Its stationary center shelf offers extra storage and organization while the cabinet's sloped top reduces dust build-up and need for cleaning. The unit's recessed back includes a full-length concealed mounting plate for easy installation.**Maximize space and storage with a wall cabinet from Eagle Group the largest broadline manufacturer of commercial foodservice equipment in America. Furnishing commercial locations is straightforward with Eagle Group's wide range of shelving countertop storage and transport solutions.**Overall Dimensions:*Left to Right: 90''*Front to Back: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Property Storage Container, Gray, Polypropylene, 23 in L, 17 1/4 in W, 8 1/2 in H (3825)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Ivory (QUS255IV)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 8 Deep (AMG WS-0830)
- KNAPE & VOGT Heavy Duty Shelf Standards Double Slotted (85ANO 48)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, Walnut (01MFL102410WL1)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- HILLMAN Hillman Fasteners 230018 36 in. High & Mighty Beveled Floating Shelf; Espresso (230018)
- Eagle Group Wall Shelving