Shop All Wall Shelving
Eagle Group
WCH-42 42'' Stainless Steel Wall Cabinet with Hinged Doors
Mfr # 575WCH42
Zoro # G311125642
product price: $5,715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,715.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCH42
- Zoro # G311125642
- Country of Origin United States
- Category Wall Shelving
Description
Store supplies within reach with the Eagle Group WCH-42 42'' stainless steel wall cabinet with hinged doors. Constructed with 18-gauge type 304 stainless steel for outstanding durability this cabinet resists oxidation corrosion and rust for long-term use. Keep supplies and equipment within reach and maximize floor area in your commercial kitchen cleanroom laboratory or office.**Two hinged double-panel doors keep contents concealed for a work environment that is both orderly and pleasing to the eye. The doors can also conveniently be removed for cleaning. This cabinet's ends back and bottom are folded and spot-welded together in addition to featuring safety edges for comfortable use. Its stationary center shelf offers extra storage and organization while the cabinet's sloped top reduces dust build-up and need for cleaning. The unit's recessed back includes a full-length concealed mounting plate for easy installation.**Maximize space and storage with a wall cabinet from Eagle Group the largest broadline manufacturer of commercial foodservice equipment in America. Furnishing commercial locations is straightforward with Eagle Group's wide range of shelving countertop storage and transport solutions.**Overall Dimensions:*Left to Right: 42''*Front to Back: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8BL)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- KNAPE & VOGT Kv 85 Ano 84 Double Slot Standard Anochrome 84 in. (85 ANO 84)
- HILLMAN Hillman Fasteners 229999 18 in. High & Mighty Modern Floating Shelf; Black (229999)
- TESTRITE VISUAL PRODUCTS Shelf Collage Shelf- Aluminum Finish (CK)
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. (9007318)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 54"H, Chrome (2HGE9)
- Eagle Group Wall Shelving