Shop All Wall Shelving
Eagle Group
WCH-24C-RL 24'' Type 300 SS Chemical Storage Wall Cabinet with Key Lock - Right Hinged
Mfr # 575WCH24CRL
Zoro # G411125535
product price: $5,202.99
/ea
Free Shipping & Returns
$5,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCH24CRL
- Zoro # G411125535
- Country of Origin United States
- Category Wall Shelving
Description
Keep sensitive chemicals in a safe and secure location with the Eagle Group WCH-24C-RL stainless steel chemical storage wall cabinet. Constructed of heavy-duty type 300 stainless steel this cabinet is built to last and is resistant to rusting. It features 3 columns of 4 2 5/8'' long vents on both side panels to promote proper airflow and to prevent the containment of dangerous fumes.**A lock and key set allows you to lock up the cabinet to avoid any potential tampering. The top of the cabinet is designed with a slope to help reduce any dust build-up. For easy loading and unloading the right hinged door can be opened a full 180 degrees and is also completely removable for easy cleaning. The stationary middle shelf includes a safety edge and is perfect for holding bottles drums and other chemical containers.**Overall Dimensions:*Length: 24''*Width: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Gray (SSB425GY)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- HIGH AND MIGHTY High & Mighty 2 in. H X 24 in. W X 6 in. D Espresso Wood Floating Shelf, 2PK (515609)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- WALLSCAPES 36 in. Jazzy Shelf, White & Green (HSJKIT736GR)
- SAFAVIEH Echo 5 Tier Heavy Duty Shelve- Black - 63 x 75.6 x 18 in. (HAC2004A)
- SAFAVIEH Johni 1 Drawer & 5 Shelf Natural Etagere 70 x 32 x 18 in. (ETG9200A)
- Eagle Group Wall Shelving