Shop All Wall Shelving
Eagle Group
WCH-24C-R 24'' Type 300 Stainless Steel Chemical Storage Wall Cabinet - Right Hinged
Mfr # 575WCH24CR
Zoro # G511125619
product price: $4,902.99
/ea
Free Shipping & Returns
$4,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCH24CR
- Zoro # G511125619
- Country of Origin United States
- Category Wall Shelving
Description
Keep sensitive chemicals in a safe and secure location with the Eagle Group WCH-24C-R stainless steel chemical storage wall cabinet. Constructed of heavy-duty type 300 stainless steel this cabinet is built to last and is resistant to rusting. It features 3 columns of 4 2 5/8'' long vents on both side panels to promote proper airflow and to prevent the containment of potentially dangerous fumes.**The top of the cabinet is designed with a slope to help reduce any dust build-up. For easy loading and unloading the right hinged door can be opened a full 180 degrees and is also completely removable for easy cleaning. The stationary middle shelf includes a safety edge and is perfect for holding bottles drums and other chemical containers.**Overall Dimensions:*Length: 24''*Width: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way Flat, A=25, L=133, PA Plastic, Steel Core (K0618.1251512)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 54"H, Chrome (2HGF3)
- RUBBERMAID .625 in. H X 36 in. W X 12 in. D White Wood Shelf Board (FG4B8000WHT)
- AMGOOD 12in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1260)
- DESIGNS OF DISTINCTION 10" X 24" X 24" Furniture Grade Corner Floating Shelf - Cherry (01MFL102424CH1)
- AMGOOD 18in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1824)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124XUF1)
- Eagle Group Wall Shelving