Shop All Wall Shelving
Eagle Group
WCH-24C-LL 24'' Type 300 SS Chemical Storage Wall Cabinet with Key Lock - Left Hinged
Mfr # 575WCH24CLL
Zoro # G711125426
product price: $5,202.99
/ea
Free Shipping & Returns
$5,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 575WCH24CLL
- Zoro # G711125426
- Country of Origin United States
- Category Wall Shelving
Description
Keep sensitive chemicals in a safe and secure location with the Eagle Group WCH-24C-LL stainless steel chemical storage wall cabinet. Constructed of heavy-duty type 300 stainless steel this cabinet is built to last and is resistant to rusting. It features 3 columns of 4 2 5/8'' long vents on both side panels to promote proper airflow and to prevent the containment of dangerous fumes.**A lock and key set allows you to lock up the cabinet to avoid any potential tampering. The top of the cabinet is designed with a slope to help reduce any dust build-up. For easy loading and unloading the left hinged door can be opened a full 180 degrees and is also completely removable for easy cleaning. The stationary middle shelf includes a safety edge and is perfect for holding bottles drums and other chemical containers.**Overall Dimensions:*Length: 24''*Width: 15''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- DESIGNS OF DISTINCTION 10" X 30" X 30" Furniture Grade Corner Floating Shelf - Walnut (01MFL103030WL1)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1230)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- Eagle Group Wall Shelving