Shop All Utility Carts
Eagle Group
Visual Merchendising Cart, Chrome, 60"L, Steel, 4 Shelves
Mfr # M1860C-4
Zoro # G8073339
product price: $634.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Overall Length 60"
- Overall Width 18-1/2"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # M1860C-4
- Zoro # G8073339
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Overall Length | 60" |
Overall Width | 18-1/2" |
Details
Material | Steel |
Item | Visual Merchendising Cart,Chrome,60"L |
Number of Shelves | 4 |
Caster Type | Swivel, 2 with Brakes |
Finish | Chrome |
Description
Visual Merchendising Cart,Chrome,60 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN-PUS)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- Eagle Group Utility & Storage Carts