Shop All Utility Carts
Eagle Group
Visual Merchandising Cart, Steel, 4 Shelves
Mfr # M1848Z-4
Zoro # G8073217
product price: $538.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Overall Length 48"
- Overall Width 18-1/2"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # M1848Z-4
- Zoro # G8073217
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Overall Length | 48" |
Overall Width | 18-1/2" |
Details
Material | Steel |
Item | Visual Merchandising Cart |
Number of Shelves | 4 |
Finish | EAGLEBrite Zinc |
Caster Type | Swivel, 2 with Brakes |
Description
Visual Merchendising Cart,Eaglebrit,48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- QUANTUM STORAGE SYSTEMS Swivel Stem Caster Kit (WR-00H)
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-247236-2-3K-TLD-95)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-1TLD-95W)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488OWHT)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- Eagle Group Utility Carts