Shop All Utility Carts
Eagle Group
Visual Merchandising Cart, Steel, 4 Shelves
Mfr # M1848C-4
Zoro # G8073278
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Overall Length 48"
- Overall Width 18-1/2"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # M1848C-4
- Zoro # G8073278
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Overall Length | 48" |
Overall Width | 18-1/2" |
Details
Material | Steel |
Item | Visual Merchandising Cart |
Number of Shelves | 4 |
Finish | Chrome |
Caster Type | Swivel, 2 with Brakes |
Description
Visual Merchendising Cart,Chrome,48"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- HAMILTON Mort Wheel, 6X2, 1/2Rb (W-620-R-1/2)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- ALL GEAR Weep Cord, Cotton, 7/32In. dia., 100ft L (AGSBC732100)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 2 Flush Shelves, 24Wx48L (800463)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- Eagle Group Utility Carts