Shop All Utility Carts
Eagle Group
Visual Merchandising Cart, Steel, 4 Shelves
Mfr # M1824C-4
Zoro # G8073366
product price: $427.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 68"
- Overall Length 24"
- Overall Width 18-1/2"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # M1824C-4
- Zoro # G8073366
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 68" |
Overall Length | 24" |
Overall Width | 18-1/2" |
Details
Material | Steel |
Item | Visual Merchandising Cart |
Number of Shelves | 4 |
Caster Type | Swivel, 2 with Brakes |
Finish | Chrome |
Description
Visual Merchendising Cart,Chrome,24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 12 Rungs, With Handrail Extensions, 15'3" Overall Height, 16"W Steps (MVMS12EX)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304836-2-95)
- RUBBERMAID COMMERCIAL Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb (RCP440100BK)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- Eagle Group Utility Carts