Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 3 Shelves, 500 lb
Mfr # EU3-2436S
Zoro # G8071920
product price: $987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$987.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 24"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 5" Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU3-2436S
- Zoro # G8071920
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 24" |
Shelf Width | 24" |
Shelf Length | 36 in |
Details
Material | Stainless Steel |
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 3 |
Utility Cart Shelf Style | Wire |
Utility Cart Item | Medium Duty Utility Cart |
Description
Utility Cart,SS,3 Shelf,40"H x 24"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT1BK9-NBT 9 Bushel Bulk Movers Aluminum Cart & Tub; 36 x 29.5 x 41.5 in. (LUGCT1BK9-NBT)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- STALWART Folding Dolly Cart with 330lb Capacity (75-PT2015)
- Eagle Group Utility & Storage Carts