Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 3 Shelves, 500 lb
Mfr # EU3-2136S
Zoro # G8071939
product price: $876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 21"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 5" Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU3-2136S
- Zoro # G8071939
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 21" |
Shelf Width | 21" |
Shelf Length | 36 in |
Details
Material | Stainless Steel |
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 3 |
Utility Cart Item | Medium Duty Utility Cart |
Utility Cart Shelf Style | Wire |
Description
Utility Cart,SS,3 Shelf,40"H x 21"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- S AND H INDUSTRIES Keysco Mobile Mechanics Tool Cart, Steel, 20"W x 28"D x 52"H, 100Lbs Capacity (78035)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- SAFCO Plastic Wire Utility Cart, 2 Shelves, 400 lb (SAF5337BL)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- Eagle Group Utility & Storage Carts