Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 3 Shelves, 300 lb
Mfr # UUC-322
Zoro # G8071981
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Width 19"
- Material Stainless Steel
- Load Capacity 300 lb
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # UUC-322
- Zoro # G8071981
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32" |
Overall Width | 19" |
Details
Material | Stainless Steel |
Load Capacity | 300 lb |
Item | Utility Cart |
Number of Shelves | 3 |
Caster Type | Swivel |
Description
Standard,Duty Cart,Upturned Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2803NFX7)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- RUBBERMAID COMMERCIAL Aluminum 3-Shelf Mobile Utility Cart, 3 Shelves, 300 lb (RCP409100BK)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3060-2-95)
- Eagle Group Utility Carts