Shop All Utility Carts
Eagle Group
Utility Cart, Stainless Steel, 2 Shelves, 500 lb
Mfr # EU2-2136S
Zoro # G8071841
product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 21"
- Material Stainless Steel
- Load Capacity 500 lb
- Wheel Type 5" Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU2-2136S
- Zoro # G8071841
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 21" |
Shelf Width | 21" |
Shelf Length | 36 in |
Details
Material | Stainless Steel |
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 2 |
Utility Cart Item | Medium Duty Utility Cart |
Utility Cart Shelf Style | Wire |
Description
Utility Cart,SS,2 Shelf,40"H x 21"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 8 ft L, 4 in W, Polyester, Silver (UU1804TX8)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- DURHAM MFG Steel Cart, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-95)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- GLOBAL EQUIPMENT Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- Eagle Group Utility & Storage Carts