Shop All Utility Carts
Eagle Group
Utility Cart, SS, 2 Shelf, 40"H x 24"W, Stainless Steel, 2 Shelves, 500 lb.
Mfr # EU2-2436S
Zoro # G8071850
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 24"
- Material Stainless Steel
- Load Capacity 500 lb.
- Wheel Type 5" Resilient Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU2-2436S
- Zoro # G8071850
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 24" |
Shelf Width | 24" |
Shelf Length | 36" |
Details
Material | Stainless Steel |
Load Capacity | 500 lb. |
Item | Utility Cart,SS,2 Shelf,40"H x 24"W |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 2 |
Utility Cart Item | Medium Duty Utility Cart |
Utility Cart Shelf Style | Wire |
Description
Utility Cart,SS,2 Shelf,40"H x 24"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- EJOY Heavy Duty Turntable Automatic Stretch Wrapping Machine/Automatic Pallet Wrapper, 3300lb Capacity (WrappingMachine)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- SHOPSOL Heavy Duty Utility Cart with (8) Bins (1010641)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- JET Resin Utility Cart, 550lb Capacity, Resin, 2 Shelves, 550 lb (PUC-3725)
- OLYMPIC STORAGE Economical Polymer Utility Carts - 28Wx17D Shelf - 2 Shelves (J16UC2)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- Eagle Group Utility Carts