Shop All Utility Carts
Eagle Group
Utility Cart, 40.978"L x 20.172"W x 36-1/2"H
Mfr # WBC1836C-1B1W
Zoro # G8071835
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Length 40.978"
- Overall Width 20.172"
- Wheel Type Stem Caster
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # WBC1836C-1B1W
- Zoro # G8071835
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 36-1/2" |
Overall Length | 40.978" |
Overall Width | 20.172" |
Shelf Width | 18" |
Shelf Length | 36" |
Details
Item | Utility Cart,Basket Shelf,standard Shelf |
Wheel Type | Stem Caster |
Number of Shelves | 2 |
Utility Cart Item | Wire Basket Utility Cart |
Utility Cart Shelf Style | Wire |
Caster Type | Swivel |
Finish | Chrome |
Description
Utility Cart,Basket Shelf,standard Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- CALDWELL Telescoping Pivoting Fork Boom, 8000 Lb (PB-80)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- RUBBERMAID COMMERCIAL Two Shelf Service Cart, 2 Shelves, 500 lb (RCP450088BG)
- GLOBAL EQUIPMENT Global Industrial„¢ Bulk Mover Cart with White Tub, 9 Bushel, 41-1/2"L x 29-1/2"W x 36"H (B1918450)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- R.W. ROGERS CO Lumber Cart, Powder Coat, Blue 280 (780-030-01)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2 Shelves, 1000 lb (2LDWP243610G)
- Eagle Group Utility & Storage Carts