Shop All Utility Carts
Eagle Group
Utility Cart, 3 Shelves, 500 lb
Mfr # EU3-1836C
Zoro # G8071911
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-3/4"
- Overall Width 18"
- Load Capacity 500 lb
- Number of Shelves 3
- Shelf Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU3-1836C
- Zoro # G8071911
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 37-3/4" |
Overall Width | 18" |
Shelf Length | 36 in |
Shelf Width | 18" |
Details
Load Capacity | 500 lb |
Item | Utility Cart |
Number of Shelves | 3 |
Description
Utility Cart,chrome,3 shelf,40"H x 18"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- US CARGO CONTROL 2'' X 20' Blue E-Track Ratchet Straps w/ E-Fittings and Wire Hooks (5320SEFWH-BLU)
- ZORO SELECT Center Guard Post (5W811)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (1DLG3)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Brake Casters, 1200 lb. Cap, 42L x 18W x 39H (1842P2CB)
- GLOBAL INDUSTRIAL 4-Seat Electric Utility Vehicle (615162)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-5PO-95)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- ZORO SELECT Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC31624362ALU5PUS)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- Eagle Group Utility Carts