Shop All Utility Carts
Eagle Group
Utility Cart, 3 Shelves, 500 lb
Mfr # EU3-1824Z
Zoro # G8072158
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 18"
- Load Capacity 500 lb
- Wheel Type 5" Resilient Rubber
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # EU3-1824Z
- Zoro # G8072158
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40" |
Overall Width | 18" |
Shelf Width | 18" |
Shelf Length | 24 in |
Details
Load Capacity | 500 lb |
Item | Utility Cart |
Wheel Type | 5" Resilient Rubber |
Number of Shelves | 3 |
Finish | EAGLEBrite Zinc |
Utility Cart Shelf Style | Wire |
Utility Cart Item | Medium Duty Utility Cart |
Description
Utility Cart,eaglebrite,3shelf,40"Hx18"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- VESTIL Structural Column Guard (VB-8)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- DAYTON Round Sling, Endless, 3 ft., 5300 lb. (2MJL4)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- RUBBERMAID COMMERCIAL Rubbermaid® High-Security Janitor Cart, 22" x 48" x 54", Black/Yellow, 1/Each (RUB194)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- Eagle Group Utility & Storage Carts